- Air Lifting Bag
- 77 Ton Capacity
- 20.5 in Max Height
| Air Req. @ 116 psi | 53.10 cu ft |
| Lifting Height/Take-Up | 20.50 in |
| Operating Pressure | 116 psi |
| Length | 38 in |
| Weight | 57.0 LB |
| EAN or UPC | 812761048562 |
| Air Req. @ 116 psi | 53.10 cu ft |
| Lifting Height/Take-Up | 20.50 in |
| Operating Pressure | 116 psi |
| Length | 38 in |
| Weight | 57.0 LB |
| EAN or UPC | 812761048562 |