- Coupler
- 3/8 NPTF
- High Flow
| Component | Complete Coupler w/ 2 Dust Covers |
| Female Thread Size | 3/8 NPTF |
| Family Name | High Flow Coupler |
| Connection Size | 3/8 in NPTF |
| Connection Type | Coupler |
| Fitting Description | Complete Coupler w/ two Dust Covers |
| Weight | 0.9 LB |
| EAN or UPC | 812761020117 |

