- Hose Half Coupler
- 3/8 NPTF
- High Flow
| Female Thread Size | 3/8 NPTF |
| Fitting Description | Hose Coupler Half w/ Dust Cover |
| Connection Size | 3/8 in NPTF |
| Component | Hose Coupler Half w/ Dust Cover |
| Family Name | Regular Coupler |
| Connection Type | Hose Coupler Half |
| Weight | 0.33 LB |
| EAN or UPC | 812761021848 |

