- Coupler
- 3/8 NPTF
- Flush Face - No Spill
| Female Thread Size | 3/8 NPTF |
| Family Name | Flush Face Coupler |
| Connection Size | 3/8 in NPTF |
| Connection Type | Coupler |
| Fitting Description | Complete Coupler w/ two Dust Covers |
| Component | Complete Coupler w/ 2 Dust Covers |
| Weight | 0.95 LB |
| EAN or UPC | 812761020148 |

