- Hex Nipple
- 3/8 NPTF Threads
- Male
| Connection Size | 3/8 in NPTF |
| Type | Fitting |
| Fitting Description | Hex Nipple |
| Connection Type | Hex Nipple |
| Male Thread Size | 3/8 NPTF |
| Weight | 0.15 LB |
| EAN or UPC | 812761020186 |
| Connection Size | 3/8 in NPTF |
| Type | Fitting |
| Fitting Description | Hex Nipple |
| Connection Type | Hex Nipple |
| Male Thread Size | 3/8 NPTF |
| Weight | 0.15 LB |
| EAN or UPC | 812761020186 |