- Tee
- 3/8 NPTF Threads
- Female
| Connection Size | 3/8 in NPTF |
| Female Thread Size | 3/8 NPTF |
| Connection Type | Tee |
| Fitting Description | Tee |
| Type | Fitting |
| Weight | 0.45 LB |
| EAN or UPC | 812761020193 |
| Connection Size | 3/8 in NPTF |
| Female Thread Size | 3/8 NPTF |
| Connection Type | Tee |
| Fitting Description | Tee |
| Type | Fitting |
| Weight | 0.45 LB |
| EAN or UPC | 812761020193 |