- 90° Elbow
- 3/8 NPTF Threads
- Female
| Type | Fitting |
| Fitting Description | 90° Elbow |
| Female Thread Size | 3/8 NPTF |
| Connection Size | 3/8 in NPTF |
| Connection Type | 90° Elbow |
| Weight | 0.35 LB |
| EAN or UPC | 812761020223 |
| Type | Fitting |
| Fitting Description | 90° Elbow |
| Female Thread Size | 3/8 NPTF |
| Connection Size | 3/8 in NPTF |
| Connection Type | 90° Elbow |
| Weight | 0.35 LB |
| EAN or UPC | 812761020223 |