- Street Elbow
- 3/8 NPTF Threads
- Female and 3/8 NPTF Male Threads
| Fitting Description | Street Elbow |
| Connection Size | 3/8 in NPTF |
| Type | Fitting |
| Connection Type | Street Elbow |
| Male Thread Size | 3/8 NPTF |
| Female Thread Size | 3/8 NPTF |
| Weight | 0.45 LB |
| EAN or UPC | 812761020230 |

