- 60 Hz
- 115 Voltage
- 1.13 Hp Motor
- 4-Way, 2-Position Valve
| Voltage | 115 V |
| Useable Oil Capacity | 2.5 gal, 9.46 l |
| Pressure Rating 1st Stage | 1100 psi, 76 bar |
| Output Flow Rate (2nd Stage) | 753.8 cm3/min |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Valve Type | 4-Way, 2-Position |
| Series | G3 Torque Wrench Electric |
| Hz | 60 Hz |
| Amps | 16 A |
| Output Flow Rate (1st Stage) | 8603.2 cm3/min |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Motor HP | 1.13 Hp |
| Weight | 113.0 LB |

