- G5 Torque Wrench Electric Series
| Motor HP | 1.5 Hp |
| Pressure Rating | 1200 psi, 83 bar |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Useable Oil Capacity | 1.5 gal, 5.68 l |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Series | G5 Torque Wrench Electric |
| Valve Operation | Solenoid |
| Output Flow Rate (1st Stage) | 8193.5 cm3/min |
| Motor Voltage | 115 V |
| Weight | 87.0 LB |

