- G5 Torque Wrench Electric Series
| Motor Voltage | 115 V |
| Motor HP | 1.5 Hp |
| Output Flow Rate (1st Stage) | 8193.5 cm3/min |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | G5 Torque Wrench Electric |
| Useable Oil Capacity | 2.5 gal, 9.46 l |
| Pressure Rating | 1200 psi, 83 bar |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Valve Operation | Solenoid |
| Weight | 105.0 LB |
| EAN or UPC | 2199090000000 |

