- G5 Torque Wrench Air Series
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Useable Oil Capacity | 2.5 gal, 9.46 l |
| Motor HP | 3 Hp |
| Pressure Rating | 1200 psi, 83 bar |
| Output Flow Rate (1st Stage) | 11470.9 cm3/min |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | G5 Torque Wrench Air |
| Weight | 92.5 LB |

