- Foot Operated Pump
- Air Over Hydraulic
- 60 psi (Min), 150 psi (Max) Air Pressure Range
- 90.0 cu in [Max] Useable Oil Capacity
| Air Supply Required | 150 psi |
| Height | 8.380 in |
| Reservoir Capacity | 90 in3 |
| Useable Oil Capacity | 90.0 cu in [Max] |
| Length | 10.690 in |
| Flow @ Pressure | 11 in3/min @ 10000 psi, 68 in3/min @ 0 psi |
| Width | 5.810 in |
| Operating Pressure [Max] | 10000 psi |
| Has Gauge | No |
| Air Pressure Range | 60 psi (Min), 150 psi (Max) |
| Weight | 19.1 LB |
| EAN or UPC | 812761020247 |

