- High Pressure Hose
- 6 ft Long
- 1/4 in ID
- 3/8 NPTF Male End & 3/8 NPTF Male Other End
| End Two | 3/8 in NPTF Male |
| End One | 3/8 in NPTF Male |
| Length | 6 ft |
| Operating Pressure | 10000 psi |
| Burst Pressure [Min] | 20000 psi |
| Hose I.D. | 1/4 in |
| Hose Type | Industrial Grade |
| Weight | 2.05 LB |
| EAN or UPC | 812761020261 |

