- High Pressure Hose
- 20 ft Long
- 1/4 in ID
- 3/8 NPTF Male End & C213 Coupler w/Dust Cap Other End
| Operating Pressure | 10000 psi |
| End One | 3/8 in NPTF Male |
| End Two | C213 Coupler w/ Dust Cap |
| Hose I.D. | 1/4 in |
| Hose Type | Industrial Grade |
| Length | 20 ft |
| Burst Pressure [Min] | 20000 psi |
| Weight | 5.4 LB |
| EAN or UPC | 812761021749 |

