- High Pressure Hose
- 3 ft Long
- 3/8 in ID
- 3/8 NPTF Male End & 3/8 NPTF Male Other End
features
- Rubber coated with two layers of steel with wire braids
- Flexible with "little" memory – the best choice for long hose
- Resists mineral-based hydraulic oil and water glycols
compliances
- 0
| Hose Type | High Flow |
| Length | 3 ft |
| Operating Pressure | 10000 psi |
| End Two | 3/8 in NPTF Male |
| Burst Pressure [Min] | 30000 psi |
| End One | 3/8 in NPTF Male |
| Hose I.D. | 3/8 in |
| Weight | 3.25 LB |

