- High Pressure Hose
- 6 ft Long
- 3/8 in ID
- 3/8 NPTF Male End & C213 Coupler w/Dust Cap Other End
| End One | 3/8 in NPTF Male |
| Length | 6 ft |
| Burst Pressure [Min] | 30000 psi |
| End Two | C213 Coupler w/ Dust Cap |
| Hose Type | High Flow |
| Operating Pressure | 10000 psi |
| Hose I.D. | 3/8 in |
| Weight | 7.75 LB |

