- Hand Jack
- 11 Ton Capacity
- 5.91 in Stroke
- 8.62 in Retracted Height
| Base Width | 3.74 in |
| Extension Length | 2.95 in |
| Capacity Wt. [Nom] | 11 ton (long) |
| Retracted Height | 8.62 in |
| Height [Max] | 17.48 in |
| Maximum Handle Effort | 106 lb |
| Capacity | 11 Ton |
| Stroke | 5.91 in |
| Finish | Painted |
| Plunger Diameter | 1.47 in |
| Base Length | 5.59 in |
| Material | Steel |
| Height [Min] | 8.62 in |
| Weight | 14.33 LB |

