- Hand Jack
- 22 Ton Capacity
- 5.91 in Stroke
- 9.21 in Retracted Height
| Retracted Height | 9.21 in |
| Material | Steel |
| Maximum Handle Effort | 108 lbs |
| Plunger Diameter | 2 in |
| Base Length | 6.73 in |
| Base Width | 5 in |
| Finish | Painted |
| Height [Max] | 18.07 in |
| Stroke | 5.91 in |
| Height [Min] | 9.21 in |
| Capacity | 22 Ton |
| Extension Length | 2.95 in |
| Capacity Wt. [Nom] | 22 ton (long) |
| Weight | 26.7 LB |

