- Hand Jack
- 2 Ton Capacity
- 3.94 in Stroke
- 6.3 in Retracted Height
| Extension Length | 1.97 in |
| Capacity Wt. [Nom] | 2 ton (long) |
| Plunger Diameter | 0.83 in |
| Retracted Height | 6.3 in |
| Base Length | 4.37 in |
| Height [Min] | 6.3 in |
| Material | Steel |
| Base Width | 3.74 in |
| Capacity | 2 ton |
| Height [Max] | 12.2 in |
| Finish | Painted |
| Maximum Handle Effort | 82 lbs |
| Stroke | 3.94 in |
| Weight | 8.45 LB |

