- Hand Jack
- 35 Ton Capacity
- 5.91 in Stroke
- 9.68 in Retracted Height
| Extension Length | N/A |
| Height [Min] | 9.68 in |
| Base Length | 8.44 in |
| Material | Steel |
| Capacity | 35 ton |
| Retracted Height | 9.68 in |
| Finish | Painted |
| Height [Max] | 15.59 in |
| Stroke | 5.91 in |
| Maximum Handle Effort | 97 lbs |
| Plunger Diameter | 2.75 in |
| Base Width | 7.09 in |
| Capacity Wt. [Nom] | 35 ton (long) |
| Weight | 51.8 LB |

