- Hand Jack
- 3 Ton Capacity
- 4.13 in Stroke
- 6.61 in Retracted Height
| Extension Length | 2.56 in |
| Height [Min] | 6.61 in |
| Maximum Handle Effort | 108 lbs |
| Capacity Wt. [Nom] | 3 ton (long) |
| Capacity | 3 ton |
| Plunger Diameter | 0.94 in |
| Base Width | 3.74 in |
| Material | Steel |
| Finish | Painted |
| Retracted Height | 6.61 in |
| Height [Max] | 13.31 in |
| Stroke | 4.13 in |
| Base Length | 4.57 in |
| Weight | 8.57 LB |

