- Hand Jack
- 55 Ton Capacity
- 5.91 in Stroke
- 9.92 in Retracted Height
| Retracted Height | 9.92 in |
| Plunger Diameter | 3.15 in |
| Extension Length | N/A |
| Finish | Painted |
| Capacity Wt. [Nom] | 55 ton (long) |
| Height [Min] | 9.92 in |
| Capacity | 55 Ton |
| Stroke | 5.91 in |
| Base Width | 7.09 in |
| Maximum Handle Effort | 104 lb |
| Base Length | 9.06 in |
| Height [Max] | 15.83 in |
| Material | Steel |
| Weight | 62.83 LB |

