- 4 Cylinder Control Manifold
- Individual Shut Off Controls
- Couple Connectors
- Pump Mounted
features
- Designed for multiple hydraulic line connections at one central location
- Directing hydraulic oil to or from a pressure source
| No. of Mounting Holes | 2 |
| Thickness | 1.13 in |
| Length | 9 in |
| No. of NPTF Ports | 4 |
| Port (Numeric) | 3/8 in |
| Weight | 24.0 LB |
| EAN or UPC | 812761020391 |

