- Hand Pump
- 750 psi Operating Pressure
- 4.56 cu in Oil Displacement Per Stroke
features
- External load release valve
- Internal pressure relief valve provides overload protection
| Height | 8.630 in |
| Stages | 1 |
| Operating Pressure | 750 psi |
| No. of Speeds | 1 |
| Reservoir Usable | N/A |
| Maximum Handle Effort | 79 lb |
| Volume Per Stroke (1st Stage) | 4.56 in3 |
| Length | 2 3/4 in |
| Oil Displacement Per Stroke (1st Stage) | 4.56 in3 |
| Weight | 14.2 LB |
| EAN or UPC | 812761020452 |

