- Hand Pump
- 3,000 psi Operating Pressure
- 1.33 cu in Oil Displacement Per Stroke
features
- External load release valve
- Internal pressure relief valve provides overload protection
| No. of Speeds | 1 |
| Stages | 1 |
| Volume Per Stroke (1st Stage) | 1.33 in3 |
| Reservoir Usable | N/A |
| Length | 2 3/4 in |
| Oil Displacement Per Stroke (1st Stage) | 1.33 in3 |
| Height | 8.630 in |
| Maximum Handle Effort | 108 lb |
| Operating Pressure | 3000 psi |
| Weight | 12.85 LB |
| EAN or UPC | 812761020483 |

