- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 175 cu in Usable Oil Capacity
| Length | 27 1/4 in |
| Maximum Operating Pressure | 10000 psi |
| Volume Per Stroke (2nd Stage) | 0.24 in3 |
| Abrasive Belt Width | 5 1/2 in |
| Height | 8 in |
| Maximum Handle Effort | Low |
| Volume Per Stroke (1st Stage) | 2.8 in3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.24 in3 |
| Stages | 2 |
| Oil Displacement Per Stroke (1st Stage) | 2.8 in3 |
| Useable Oil Capacity | 175 cu in |
| Operating Pressure [Max] | 10000 psi |
| Weight | 31.2 LB |

