- Hand Pump
- 6,500 psi Operating Pressure
- .53 cu in Oil Displacement Per Stroke
features
- External load release valve
- Internal pressure relief valve provides overload protection
| Operating Pressure | 6500 psi |
| Volume Per Stroke (1st Stage) | 0.53 in3 |
| Stages | 1 |
| Height | 11.100 in |
| Maximum Handle Effort | 104 lb |
| No. of Speeds | 1 |
| Oil Displacement Per Stroke (1st Stage) | 0.53 in3 |
| Reservoir Usable | 148 in3 |
| Length | 8 in |
| Weight | 27.3 LB |
| EAN or UPC | 812761020506 |

