- Hand Pump
- 3,000 psi Operating Pressure
- 1.33 cu in Oil Displacement Per Stroke
features
- External load release valve
- Internal pressure relief valve provides overload protection
| Stages | 1 |
| Volume Per Stroke (1st Stage) | 1.33 in3 |
| Length | 8 in |
| No. of Speeds | 1 |
| Operating Pressure | 3000 psi |
| Reservoir Usable | 148 in3 |
| Height | 11.100 in |
| Maximum Handle Effort | 108 lb |
| Oil Displacement Per Stroke (1st Stage) | 1.33 in3 |
| Weight | 27.45 LB |
| EAN or UPC | 812761020513 |

