- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 20 cu in Usable Oil Capacity
features
- External load release valve
- Internal pressure relief valve provides overload protection
| Useable Oil Capacity | 20 cu in |
| Oil Displacement Per Stroke (1st Stage) | 0.78 in3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.16 in3 |
| Volume Per Stroke (1st Stage) | 0.79 in3 |
| Maximum Operating Pressure | 10000 psi |
| Abrasive Belt Width | 2.62 in |
| Operating Pressure [Max] | 10000 psi |
| Height | 5.590 in |
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Length | 14.230 in |
| Stages | 2 |
| Maximum Handle Effort | Low |
| Weight | 13.55 LB |
| EAN or UPC | 812761020520 |

