- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 20 cu in Usable Oil Capacity
| Height | 5.060 in |
| Useable Oil Capacity | 20 cu in |
| Volume Per Stroke (1st Stage) | 0.23 in3 |
| Maximum Operating Pressure | 10000 psi |
| Maximum Handle Effort | Low |
| Oil Displacement Per Stroke (1st Stage) | 0.23 in3 |
| Operating Pressure [Max] | 10000 psi |
| Volume Per Stroke (2nd Stage) | 0.06 in3 |
| Length | 14.230 in |
| Abrasive Belt Width | 2.62 in |
| Stages | 2 |
| Oil Displacement Per Stroke (2nd Stage) | 0.06 in3 |
| Weight | 12.5 LB |
| EAN or UPC | 812761020537 |

