- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 230 cu in Usable Oil Capacity
| Useable Oil Capacity | 230 cu in |
| Stages | 2 |
| Volume Per Stroke (1st Stage) | 7.7 in3 |
| Height | 11.360 in |
| Volume Per Stroke (2nd Stage) | 0.3 in3 |
| Maximum Operating Pressure | 10000 psi |
| Oil Displacement Per Stroke (1st Stage) | 7.7 in3 |
| Oil Displacement Per Stroke (2nd Stage) | 0.3 in3 |
| Abrasive Belt Width | 9 in |
| Operating Pressure [Max] | 10000 psi |
| Length | 25.380 in |
| Maximum Handle Effort | Low |
| Weight | 37.0 LB |

