- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 40 cu in Usable Oil Capacity
| Operating Pressure [Max] | 10000 psi |
| Length | 23 in |
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Maximum Handle Effort | Low |
| Useable Oil Capacity | 40 cu in |
| Oil Displacement Per Stroke (1st Stage) | N/A |
| Stages | 1 |
| Height | 5 3/4 in |
| Maximum Operating Pressure | 10000 psi |
| Abrasive Belt Width | 5 in |
| Oil Displacement Per Stroke (2nd Stage) | 0.16 in3 |
| Weight | 13.0 LB |
| EAN or UPC | 812761021947 |

