- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 45 cu in Usable Oil Capacity
| Abrasive Belt Width | 3.54 in |
| Useable Oil Capacity | 45 cu in |
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Length | 25.640 in |
| Height | 5 3/4 in |
| Maximum Operating Pressure | 10000 psi |
| Oil Displacement Per Stroke (1st Stage) | 0.79 in3 |
| Volume Per Stroke (1st Stage) | 0.79 in3 |
| Operating Pressure [Max] | 10000 psi |
| Stages | 2 |
| Oil Displacement Per Stroke (2nd Stage) | 0.16 in3 |
| Maximum Handle Effort | Low |
| Weight | 19.65 LB |
| EAN or UPC | 812761020551 |

