- Hand Pump
- 2 Stages
- 10000 psi Maximum Operating Pressure
- 134 cu in Usable Oil Capacity
| Abrasive Belt Width | 5 3/4 in |
| Volume Per Stroke (1st Stage) | 0.99 in3 |
| Volume Per Stroke (2nd Stage) | 0.15 in3 |
| Useable Oil Capacity | 134 cu in |
| Operating Pressure [Max] | 10000 psi |
| Height | 6.880 in |
| Length | 21.970 in |
| Maximum Operating Pressure | 10000 psi |
| Maximum Handle Effort | Low |
| Oil Displacement Per Stroke (1st Stage) | 0.99 in3 |
| Stages | 2 |
| Oil Displacement Per Stroke (2nd Stage) | 0.15 in3 |
| Weight | 26.2 LB |

