- Hydraulic Cylinder
- 10 Ton Capacity
- 17.78 in Closed Height
- 14.00 in Stroke
| Operating Pressure | 10000 psi |
| Center Hole Dia. | 1 in |
| No. of Speeds | 1 |
| Outside Dia. | 2.25 in |
| Activating Fluid | Hydraulic Oil |
| Oil Capacity | 31.31 in3 |
| Collapsed Height | 17.78 in |
| Retracted Height | 17.78 in |
| Piston Rod Diameter | 1 1/2 in |
| Stages | 1 |
| Single/Double-Acting | Single |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 10 tons |
| Series | R |
| Capacity @ 10,000 psi | 10 tons (long) |
| Cylinder Effective Area | 2.24 in2 |
| Weight | 17.55 LB |
| EAN or UPC | 812761020780 |

