- Hydraulic Cylinder
- 15 Ton Capacity
- 7.83 in Closed Height
- 4.13 in Stroke
| Activating Fluid | Hydraulic Oil |
| Capacity @ 10,000 psi | 15 tons (long) |
| Cylinder Capacity | 15 tons |
| No. of Speeds | 1 |
| Piston Rod Diameter | 1.63 in |
| Single/Double-Acting | Single |
| Operating Pressure | 10000 psi |
| Retracted Height | 7.83 in |
| Center Hole Dia. | 1 in |
| Cylinder Effective Area | 3.14 in2 |
| Series | R |
| Maximum Operating Pressure | 10000 psi |
| Collapsed Height | 7.83 in |
| Stages | 1 |
| Outside Dia. | 2.75 in |
| Oil Capacity | 12.57 in3 |
| Weight | 11.25 LB |
| EAN or UPC | 812761052316 |

