- Hydraulic Cylinder
- 15 Ton Capacity
- 10.69 in Closed Height
- 6.38 in Stroke
| Capacity @ 10,000 psi | 15 tons (long) |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 15 tons |
| Cylinder Effective Area | 3.14 in2 |
| Activating Fluid | Hydraulic Oil |
| Outside Dia. | 2.75 in |
| No. of Speeds | 1 |
| Series | R |
| Center Hole Dia. | 1 in |
| Piston Rod Diameter | 1.63 in |
| Stages | 1 |
| Operating Pressure | 10000 psi |
| Oil Capacity | 19 in3 |
| Retracted Height | 10.69 in |
| Collapsed Height | 10.69 in |
| Single/Double-Acting | Single |
| Weight | 15.1 LB |
| EAN or UPC | 812761020803 |

