- Hydraulic Cylinder
- 25 Ton Capacity
- 8.50 in Closed Height
- 4.00 in Stroke
| No. of Speeds | 1 |
| Series | R |
| Outside Dia. | 3.62 in |
| Activating Fluid | Hydraulic Oil |
| Piston Rod Diameter | 2 1/4 in |
| Cylinder Capacity | 25 tons |
| Capacity @ 10,000 psi | 25 tons (long) |
| Maximum Operating Pressure | 10000 psi |
| Stages | 1 |
| Center Hole Dia. | 1 1/2 in |
| Operating Pressure | 10000 psi |
| Collapsed Height | 8.5 in |
| Retracted Height | 8 1/2 in |
| Single/Double-Acting | Single |
| Cylinder Effective Area | 5.16 in2 |
| Oil Capacity | 20.63 in3 |
| Weight | 18.5 LB |
| EAN or UPC | 812761020827 |

