- Hydraulic Cylinder
- 5 Ton Capacity
- 6.52 in Closed Height
- 3.13 in Stroke
| No. of Speeds | 1 |
| Activating Fluid | Hydraulic Oil |
| Collapsed Height | 6.52 in |
| Oil Capacity | 2.98 in3 |
| Cylinder Effective Area | 0.99 in2 |
| Piston Rod Diameter | 1 in |
| Maximum Operating Pressure | 10000 psi |
| Center Hole Dia. | 3/4 in |
| Cylinder Capacity | 5 tons |
| Outside Dia. | 1.5 in |
| Retracted Height | 6.52 in |
| Single/Double-Acting | Single |
| Stages | 1 |
| Operating Pressure | 10000 psi |
| Series | R |
| Capacity @ 10,000 psi | 5 tons |
| Weight | 3.45 LB |
| EAN or UPC | 812761020667 |

