- Hydraulic Cylinder
- 55 Ton Capacity
- 6.94 in Closed Height
- 2.00 in Stroke
| No. of Speeds | 1 |
| Cylinder Capacity | 55 tons |
| Activating Fluid | Hydraulic Oil |
| Operating Pressure | 10000 psi |
| Outside Dia. | 5 in |
| Stages | 1 |
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity | 22.08 in3 |
| Cylinder Effective Area | 11.04 in2 |
| Piston Rod Diameter | 3.13 in |
| Retracted Height | 6.94 in |
| Series | R |
| Center Hole Dia. | N/A |
| Collapsed Height | 6.94 in |
| Single/Double-Acting | Single |
| Capacity @ 10,000 psi | 55 tons (long) |
| Weight | 32.65 LB |
| EAN or UPC | 812761052330 |

