- Hydraulic Cylinder
- 55 Ton Capacity
- 11.06 in Closed Height
- 6.19 in Stroke
| Stages | 1 |
| Retracted Height | 11.06 in |
| Series | R |
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure | 10000 psi |
| Cylinder Effective Area | 11.04 in2 |
| Oil Capacity | 69 in3 |
| Single/Double-Acting | Single |
| Piston Rod Diameter | 3.13 in |
| Activating Fluid | Hydraulic Oil |
| Collapsed Height | 11.06 in |
| Capacity @ 10,000 psi | 55 tons (long) |
| Cylinder Capacity | 55 tons |
| Center Hole Dia. | N/A |
| No. of Speeds | 1 |
| Outside Dia. | 5 in |
| Weight | 52.9 LB |
| EAN or UPC | 812761020865 |

