- Single Acting Cylinder Hydraulic Cylinder
- 12 tons Capacity
- 3 in Stroke
| Retracted Height | 7 1/4 in |
| No. of Speeds | 1 |
| Outside Dia. | 2.75 in |
| Capacity @ 10,000 psi | 12 tons |
| Cylinder Effective Area | 2.76 in2 |
| Capacity Wt. [Nom] | 12 tons |
| Collar Thread | 2 3/4-16 |
| Height [Max] | 10.25 in |
| Activating Fluid | Hydraulic Oil |
| Piston Rod Diameter | 1.38 in |
| Height [Min] | 7.25 in |
| Cylinder Capacity | 12 tons |
| Stages | 1 |
| Oil Capacity | 8.3 in3 |
| Collapsed Height | 7.25 in |
| Maximum Operating Pressure | 10000 psi |
| Center Hole Dia. | 0.77 in |
| Weight | 9.5 LB |
| EAN or UPC | 812761020971 |

