- Single Acting Cylinder Hydraulic Cylinder
- 20 ton Capacity
- 6.10 in Stroke
| Stages | 1 |
| Height [Max] | 18.09 in |
| Outside Dia. | 3.88 in |
| Cylinder Capacity | 20 tons |
| Center Hole Dia. | 1.06 in |
| No. of Speeds | 1 |
| Piston Rod Diameter | 2.12 in |
| Capacity Wt. [Nom] | 20 tons |
| Maximum Operating Pressure | 10000 psi |
| Collapsed Height | 12.09 in |
| Collar Thread | 3 7/8-12 |
| Retracted Height | 12.09 in |
| Oil Capacity | 28.67 in3 |
| Cylinder Effective Area | 4.73 in2 |
| Activating Fluid | Hydraulic Oil |
| Capacity @ 10,000 psi | 20 tons |
| Height [Min] | 12.09 in |
| Weight | 31.3 LB |
| EAN or UPC | 812761021886 |

