- Single Acting Cylinder Hydraulic Cylinder
- 30 ton Capacity
- 2.5 in Stroke
| Piston Rod Diameter | 2 1/2 in |
| Cylinder Effective Area | 7.22 in2 |
| Capacity @ 10,000 psi | 30 tons |
| Height [Max] | 9.53 in |
| Oil Capacity | 18.05 in3 |
| Height [Min] | 7.03 in |
| No. of Speeds | 1 |
| Capacity Wt. [Nom] | 30 tons |
| Collapsed Height | 7.03 in |
| Activating Fluid | Hydraulic Oil |
| Collar Thread | 4 1/2-12 |
| Cylinder Capacity | 30 tons |
| Retracted Height | 7.03 in |
| Outside Dia. | 4.5 in |
| Center Hole Dia. | 1.31 in |
| Maximum Operating Pressure | 10000 psi |
| Stages | 1 |
| Weight | 23.6 LB |
| EAN or UPC | 812761020995 |

