- Single Acting Cylinder Hydraulic Cylinder
- 60 ton Capacity
- 3 in Stroke
| Cylinder Capacity | 60 tons |
| Collapsed Height | 9.75 in |
| Height [Max] | 13.25 in |
| Outside Dia. | 6.26 in |
| Capacity Wt. [Nom] | 60 tons |
| Piston Rod Diameter | 3.62 in |
| Cylinder Effective Area | 12.73 in2 |
| Collar Thread | 6 1/4-12 |
| Stages | 1 |
| Maximum Operating Pressure | 10000 psi |
| Activating Fluid | Hydraulic Oil |
| Capacity @ 10,000 psi | 60 tons |
| No. of Speeds | 1 |
| Oil Capacity | 38.29 in3 |
| Retracted Height | 9 3/4 in |
| Height [Min] | 9.75 in |
| Center Hole Dia. | 2.12 in |
| Weight | 68.0 LB |
| EAN or UPC | 812761021015 |

