- Flat Jack Spring Return Hydraulic Cylinder
- 20 ton Capacity
- .44 in Stroke
| Maximum Operating Pressure | 10000 psi |
| Cylinder Effective Area | 4.43 in2 |
| Activating Fluid | Hydraulic Oil |
| Capacity @ 10,000 psi | 20 tons |
| Capacity Wt. [Nom] | 20 tons |
| Retracted Height | 2.03 in |
| Center Hole Dia. | N/A |
| Collar Thread | N/A |
| Piston Rod Diameter | 1.13 in |
| Cylinder Capacity | 20 tons |
| Collapsed Height | 2.03 in |
| Height [Min] | 2.03 in |
| Stages | 1 |
| Height [Max] | 2.47 in |
| Oil Capacity | 3.2 in3 |
| Length | 4 in |
| No. of Speeds | 1 |
| Weight | 5.9 LB |
| EAN or UPC | 812761020940 |

