- Flat Jack Spring Return Hydraulic Cylinder
- 50 ton Capacity
- .62 in Stroke
| Center Hole Dia. | N/A |
| No. of Speeds | 1 |
| Cylinder Effective Area | 9.62 in2 |
| Piston Rod Diameter | 1 3/4 in |
| Retracted Height | 2.6 in |
| Oil Capacity | 6 in3 |
| Cylinder Capacity | 50 tons |
| Collar Thread | N/A |
| Height [Max] | 3.25 in |
| Stages | 1 |
| Activating Fluid | Hydraulic Oil |
| Length | 5 1/2 in |
| Capacity @ 10,000 psi | 50 tons |
| Height [Min] | 2.62 in |
| Maximum Operating Pressure | 10000 psi |
| Capacity Wt. [Nom] | 50 tons |
| Collapsed Height | 2.62 in |
| Weight | 14.2 LB |
| EAN or UPC | 812761020964 |

