- Low Profile Spring Return Cylinder Hydraulic Cylinder
- 100 ton Capacity
- 2.25 in Stroke
| Oil Capacity | 44.2 in3 |
| Height [Min] | 5.56 in |
| Outside Dia. | 6.5 in |
| Center Hole Dia. | N/A |
| Collapsed Height | 5.56 in |
| Piston Rod Diameter | 3.62 in |
| Cylinder Effective Area | 19.63 in2 |
| Maximum Operating Pressure | 10000 psi |
| Capacity Wt. [Nom] | 100 tons |
| Height [Max] | 7.81 in |
| Cylinder Capacity | 100 tons |
| Stages | 1 |
| Capacity @ 10,000 psi | 100 tons |
| Collar Thread | N/A |
| Retracted Height | 5.56 in |
| No. of Speeds | 1 |
| Activating Fluid | Hydraulic Oil |
| Weight | 45.55 LB |
| EAN or UPC | 812761020926 |

