- Low Profile Spring Return Cylinder Hydraulic Cylinder
- 10 ton Capacity
- 1.5 in Stroke
| Stages | 1 |
| Center Hole Dia. | N/A |
| Maximum Operating Pressure | 10000 psi |
| Cylinder Capacity | 10 tons |
| Oil Capacity | 3.4 in3 |
| Capacity @ 10,000 psi | 10 tons |
| Collapsed Height | 3.47 in |
| Retracted Height | 3.47 in |
| Height [Max] | 4.97 in |
| Activating Fluid | Hydraulic Oil |
| Outside Dia. | 2.75 in |
| Capacity Wt. [Nom] | 10 tons |
| Collar Thread | N/A |
| Piston Rod Diameter | 1 1/2 in |
| Cylinder Effective Area | 2.24 in2 |
| Height [Min] | 3.47 in |
| No. of Speeds | 1 |
| Weight | 5.85 LB |
| EAN or UPC | 812761020889 |

